Rod Stock, Cast Nylon 6

8 products found with these common attributes:
  • Brand NYLATRON NSM
  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Color Gray
  • Tensile Strength (PSI) 12,000
Narrow your results by
Diameter
Please Select
Length
Please Select

Brand

N NYLATRON NSM
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Diameter
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Rod, Nylon, Gray, 2
2XPP5
2"
1 Ft

$78.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $78.50 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 2"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 2
2XPR9
2"
3 Ft

$210.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $210.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 2"
  • Length 3 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 2-1/4
2XPP6
2-1/4"
1 Ft

$103.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $103.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 2-1/4"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 2-3/4
2XPP8
2-3/4"
1 Ft

$127.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $127.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 2-3/4"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 3 1/2
2XPR1
3-1/2"
1 Ft

$202.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $202.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 3-1/2"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 4 In Dia x 1 Ft L
2XPR2
4"
1 Ft

$222.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $222.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 4"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 4 1/2
2XPR3
4-1/2"
1 Ft

$322.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $322.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 4-1/2"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Rod, Nylon, Gray, 5
2XPR4
5"
1 Ft

$408.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $408.00 / each

Technical Specs

  • Material Cast Nylon 6
  • Type Solid Lubricant Filled
  • Diameter 5"
  • Length 1 Ft
  • Color Gray
  • Tensile Strength (PSI) 12,000
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More