Navigation Menu New

Access My Account, Order History, Lists and more here.

1RUV4 1010100CP UNSPSC # 40141725

Swivel, Adjustable Band Loop Hanger, Copper Electro Plated/Electro-Galvanized Steel

  • Item # 1RUV4
  • Mfr. Model # 1010100CP
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Swivel, Adjustable Band Loop Hanger, Copper Electro Plated/Electro-Galvanized Steel

  • Item # 1RUV4
  • Mfr. Model # 1010100CP
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Loop Hanger
  • Type Swivel, Adjustable Band
  • Pipe Size (In.) 1 in
  • Rod Size 3/8 in
  • Max. Load (Lb.) 180 lb
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3 1/8 in
  • Width (In.) 1 in
  • Thread Size (In.) 3/8
  • Metal Detectable Yes
  • Description/Special Features Recommended For Suspension Of Stationary Non Insulated Copper Tubing Lines
  • Standards Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top