Skip Content

 
NUPLA

Western Scoop

Western Scoop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Western Scoop 
  • Blade Material Steel 
  • Blade Width 14-1/2" 
  • Blade Length 19" 
  • Gauge 16 ga. 
  • Handle Material Fiberglass with Polypropylene Outer Jacket 
Handle Length
Please Select
Handle Type
Please Select

Your Filters:

Clear All
Price
  • $70-$80 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
72181
27"
D-Grip, Ergonomic

$73.75 / each

Enter location to check availability
Catalog Page #  1269 

Price $73.75 / each

Technical Specs

  • Item Western Scoop
  • Handle Length 27"
  • Blade Material Steel
  • Blade Width 14-1/2"
  • Blade Length 19"
  • Gauge 16 ga.
  • Handle Type D-Grip, Ergonomic
  • Handle Material Fiberglass with Polypropylene Outer Jacket
72180
48"
Straight, Ergonomic

$73.75 / each

Enter location to check availability
Catalog Page #  1269 

Price $73.75 / each

Technical Specs

  • Item Western Scoop
  • Handle Length 48"
  • Blade Material Steel
  • Blade Width 14-1/2"
  • Blade Length 19"
  • Gauge 16 ga.
  • Handle Type Straight, Ergonomic
  • Handle Material Fiberglass with Polypropylene Outer Jacket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More