Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NUPLA

Rubber Mallet, 24 oz. Head Weight, Fiberglass Handle Material

  • Item# 4A120
  • Mfr. Model# 13120
  • Catalog Page# N/A
  • UNSPSC# 27111601
Rubber Mallet,24 oz. Head Weight,Fiberglass Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ideal tool for positioning work, the NUPLA® rubber mallet has a rubber head that lets you put plenty of muscle behind each blow without damaging workpiece surfaces. Generally used to position objects rather than for driving.

View More

Technical Specs

  • Item Rubber Mallet
  • Head Material Rubber
  • Head Weight 24 oz.
  • Face Diameter 2-1/4"
  • Handle Material Fiberglass
  • Overall Length 16-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 4"
  • Handle Color Yellow
  • Head Color Black
  • Features Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.