Skip Content

WG
NUPLA

Rubber Mallet,8 oz. Head Weight,Fiberglass Handle Material

  • Item # 4A119
  • My Part #
  • Mfr. Model # 13110
  • Catalog Page # N/A
  • UNSPSC # 27111601
Mallet,Rubber,0.5 Lb,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ideal tool for positioning work, the WESTWARD® rubber mallet has a rubber head that lets you put plenty of muscle behind each blow without damaging workpiece surfaces. Generally used to position objects rather than for driving.

View More

Technical Specs

  • Mallet Product Grouping Rubber Mallets
  • Item Rubber Mallet
  • Head Material Rubber
  • Head Weight 8 oz.
  • Face Diameter 1-3/4"
  • Handle Material Fiberglass
  • Overall Length 12-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 3-3/4"
  • Handle Color Yellow
  • Head Color Black
  • Features Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.