DV
NUPLA

Pike Pole, American Hook, Fiberglass, 5 ft.

  • Item # 30LY05
  • My Part #
  • Mfr. Model # 36143
  • Catalog Page # N/A
  • UNSPSC # 46191605
Pike Pole, American Hook, Fiberglass, 5 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire Probing Tools

Product Details

Versatile tool has a pike head on one end, an american hook on the other. The pike head can be used as a high ceiling hook, an outside vent hook, a regular hook to pull items away from areas of intense heat, or to ventilate a structure. The american hook doubles as a pike pole handle and can be used as a forcible entry tool. The tool heads are hardened steel and aligned on the same plane. The poles are fire-resistant Nuplaglas construction and resist most industrial chemicals.

View More

Technical Specs

  • Item Pike Pole
  • Head Type American Hook
  • Handle Material Fiberglass
  • Handle Length 5 ft.
  • Head Size 10" x 4"
  • Head Material Steel
  • Head Weight 1-1/2 lb.
  • Handle Design Forced Entry L Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov