Skip Content

 
NUPLA

Irrigation Shovel

Irrigation Shovel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Irrigation Shovel 
  • Blade Width 6" 
  • Blade Length 8" 
  • Gauge 14 ga. 
Handle Length
Please Select
Handle Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
69033
27"
D-Grip

$30.38 / each

Enter location to check availability
Catalog Page #  1038 

List Price $39.10 / each

Technical Specs

  • Item Irrigation Shovel
  • Handle Length 27"
  • Blade Width 6"
  • Blade Length 8"
  • Gauge 14 ga.
  • Handle Type D-Grip
69032
48"
Straight

$31.82 / each

Enter location to check availability
Catalog Page #  1038 

List Price $40.95 / each

Technical Specs

  • Item Irrigation Shovel
  • Handle Length 48"
  • Blade Width 6"
  • Blade Length 8"
  • Gauge 14 ga.
  • Handle Type Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More