Skip Content

TP
NUPLA

Halligan Bar,Fiberglass,30 In.

  • Item # 20Y339
  • My Part #
  • Mfr. Model # 33800
  • Catalog Page # N/A
  • UNSPSC # 46191605
Halligan Bar,Fiberglass,30 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Up to 25 percent lighter than a steel tool, this Halligan bar features a carbon steel head with a solid, nonconductive Nupaglas® composite handle. The polypropylene jacket with a ribbed nonslip surface provides greater control. The drop forged ends are heat treated for maximum strength.

View More

Technical Specs

  • Item Halligan Bar
  • Handle Material Fiberglass
  • Handle Length 30"
  • Head Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.