DG
NUPLA

General Purpose Scoop, 48 In., Steel

  • Item # 4HGC9
  • My Part #
  • Mfr. Model # 72174
  • Catalog Page # 998
  • UNSPSC # 27112004
General Purpose Scoop, 48 In., Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Scoop
  • Handle Length 48"
  • Handle Type Straight, Ergonomic
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Gauge 14 ga.
  • Blade Material Steel
  • Blade Type #2
  • Blade Width 11-1/2"
  • Blade Length 15"
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products