DG
NUPLA

General Purpose Scoop, White Handle, 27in

  • Item # 45KA63
  • My Part #
  • Mfr. Model # 6895314
  • Catalog Page # 998
  • UNSPSC # 27112004
General Purpose Scoop, White Handle, 27in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lightweight aluminum scoop shovel with d-grip handle and contoured shape can manage any lifting load of dirt, mulch, fertilizer, feed, and ice pellets. A handy to shovel to have around the worksite.

View More

Technical Specs

  • Item General Purpose Scoop
  • Handle Length 27"
  • Handle Type D-Grip
  • Handle Material Fiberglass
  • Gauge 16 ga.
  • Blade Material Aluminum
  • Blade Type #14
  • Blade Width 15-1/4"
  • Blade Length 19-3/4"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms