DG
NUPLA

General Purpose Scoop, 27 In.L, Aluminum

  • Item # 3MD36
  • My Part #
  • Mfr. Model # 72155
  • Catalog Page # 998
  • UNSPSC # 27112004
General Purpose Scoop, 27 In.L, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Scoop
  • Handle Length 27"
  • Handle Type D-Grip, Ergonomic
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Blade Material Aluminum
  • Blade Type #10
  • Blade Width 14-1/2"
  • Blade Length 17-3/4"
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products