Skip Content

WV
NUPLA

Engineers Hammer,4 Lb,Hickory

  • Item # 4FKX1
  • My Part #
  • Mfr. Model # 06110
  • Catalog Page # N/A
  • UNSPSC # 27111602
Engineers Hammer,4 Lb,Hickory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

THE NUPLA® engineers hammer features a heavy head, similar to a sledge hammer, but smaller and with shorter handles. This double-face hammer is used for forming metal and driving punches and chisels.

View More

Technical Specs

  • Item Engineers Hammer
  • Head Weight 4 lb.
  • Overall Length 16"
  • Head Length 5"
  • Head Width 1-7/8"
  • Handle Hickory
  • Head Material Carbon Steel
  • Meets/Exceeds ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.