Skip Content

 
NUPLA

Dirt Tamper

Dirt Tamper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Handle Type Straight w/Butt Grip 
  • Handle Material Fiberglass 
  • Handle Length 48" 
Blade Width
Please Select
Blade Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Width
Blade Length
Price
Qty
Please use Qty box to add item(s) to cart.
69831
10"
10"

$107.55 / each

Enter location to check availability
Catalog Page #  1259 

Price $107.55 / each

Technical Specs

  • Handle Type Straight w/Butt Grip
  • Handle Material Fiberglass
  • Handle Length 48"
  • Blade Width 10"
  • Blade Length 10"
69829
8"
8"

$91.55 / each

Enter location to check availability
Catalog Page #  1259 

Price $91.55 / each

Technical Specs

  • Handle Type Straight w/Butt Grip
  • Handle Material Fiberglass
  • Handle Length 48"
  • Blade Width 8"
  • Blade Length 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More