Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NUPLA

Dead Blow Hammer, 30 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material

  • Item# 4GGA2
  • Mfr. Model# 10076
  • Catalog Page# 862
  • UNSPSC# 27111602
Dead Blow Hammer, 30 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Urethane over Steel
  • Head Weight 30 oz.
  • Face Diameter 2"
  • Handle Material Fiberglass with Nonslip Grip
  • Overall Length 13-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Replaceable Tip No
  • Handle Color White
  • Head Color Black
  • Head Length 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.