Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NUPLA

Dead Blow Hammer, 40 oz. Head Weight, Fiberglass Handle Material

  • Item# 4GFU3
  • Mfr. Model# 10195
  • Catalog Page# N/A
  • UNSPSC# 27111602
Dead Blow Hammer, 40 oz. Head Weight, Fiberglass Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Dead Blow Hammer
  • Head Material PVC
  • Head Weight 40 oz.
  • Face Diameter 2-1/2"
  • Handle Material Fiberglass
  • Overall Length 12-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Replaceable Tip No
  • Handle Color Yellow
  • Head Color Black
  • Head Length 6"
  • Features Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms