Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NUPLA

Dead Blow Hammer, 14 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material

  • Item # 22VC12
  • Mfr. Model # 75-10-065
  • Catalog Page # N/A
  • UNSPSC # 27111602
Dead Blow Hammer, 14 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Polymer over Composite with (1) Steel Face
  • Head Weight 14 oz.
  • Face Diameter 1-9/16"
  • Handle Material Fiberglass with Nonslip Grip
  • Overall Length 12-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Yellow
  • Head Color Black
  • Head Length 4-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms