Skip Content

 
NUPLA

Cable Trencher

Cable Trencher close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cable Trencher 
  • Blade Width 9" 
  • Blade Length 12" 
  • Blade Material Steel 
  • Handle Type T-Handle 
Handle Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
69031
31"

$236.75 / each

Enter location to check availability
Catalog Page #  1259 

Price $236.75 / each

Technical Specs

  • Item Cable Trencher
  • Handle Length 31"
  • Blade Width 9"
  • Blade Length 12"
  • Blade Material Steel
  • Handle Type T-Handle
69030
35"

$265.50 / each

Enter location to check availability
Catalog Page #  1259 

Price $265.50 / each

Technical Specs

  • Item Cable Trencher
  • Handle Length 35"
  • Blade Width 9"
  • Blade Length 12"
  • Blade Material Steel
  • Handle Type T-Handle
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More