Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
346 ]

Tap image to zoom.

Roll over image to zoom.

NUMATICS NUMATICS

3/8 in 240V AC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 3JCT6
  • Mfr. Model # L23BB452O060T40
  • UNSPSC # 40141605
  • Catalog Page # 2543 2543

This 4-Way, 2-Position air control valve is designed to be shifted by means of an electrical solenoid.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 240V AC
  • Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
  • Pipe Size 3/8 in
  • Max. CFM - Valves 79
  • Operational Pressure Range 15 to 150 psi
  • NEMA Classification NEMA 4
  • Valve Vacuum Range 0 to 28 in Hg
  • Body Style Body Ported
  • Pilot Port Size 3/8 in NPT
  • Pilot Pressure 14.5 to 150 psig
  • Coefficient of Volume 1.7
  • Electrical Connections DIN AC Plug-In Solenoid
  • Shifting Technology Spool & Sleeve
  • Power Consumption 5 W
  • Ambient Temp. Range -10 Degrees to 115 Degrees F
  • Override Locking Flush
  • Overall Height 2 3/4 in
  • Overall Length 8 3/4 in
  • Overall Width 1 in
  • Standards CE, CSA, UL
  • Pneumatic Valves Product Group Solenoid Air Control Valve

This 4-Way, 2-Position air control valve is designed to be shifted by means of an electrical solenoid.

Country of Origin USA. Country of Origin is subject to change.
Back to Top