Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NUMATICS

1/8" 24VDC 4-Way, 2-Position Solenoid Air Control Valve

  • Item# 3JCH9
  • Mfr. Model# 031SA400B000061
  • Catalog Page# 2611
  • UNSPSC# 40141605
1/8" 24VDC 4-Way, 2-Position Solenoid Air Control Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $133.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

DCVDiagram


View Information

Technical Specs

  • Item Solenoid Air Control Valve
  • Air Valve Type 4-Way, 2-Position
  • Actuator/Return Solenoid/Spring
  • Body Style Body Ported
  • Pipe Size 1/8"
  • Voltage 24VDC
  • CFM 16
  • Pilot Port Size 1/8" NPT
  • Coefficient of Volume 0.35
  • Electrical Connections DC Hardwired w/15" Leads
  • Shifting Technology Spool & Sleeve
  • Power Consumption 6.0W
  • Pressure Range 0 to 150 psi
  • Vacuum Range 0 to 28" Hg
  • Ambient Temp. Range -10 Degrees to 115 Degrees F
  • Override Non-Locking Flush
  • Overall Height 2-1/8"
  • Overall Length 3-1/4"
  • Overall Width 7/8"
  • NEMA Classification NEMA 4
  • Standards CE, CSA, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.