Navigation Menu New

Access My Account, Order History, Lists and more here.

5YGE3 11880 UNSPSC # 44122016

Document Frame: 8-1/2 x 11 in Frame Size, Plastic, Plastic, Black with Gold Inner Stripe

  • Item # 5YGE3
  • Mfr. Model # 11880
  • UNSPSC # 44122016
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Document Frame: 8-1/2 x 11 in Frame Size, Plastic, Plastic, Black with Gold Inner Stripe

  • Item # 5YGE3
  • Mfr. Model # 11880
  • UNSPSC # 44122016
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Document Frame
  • Frame Size 8-1/2 x 11 in
  • Frame Material Plastic
  • Window Material Plastic
  • Frame Color Black with Gold Inner Stripe
  • Mounts Vertically or Horizontally
Back to Top