NC
NUDELL

7 ft. Silk Flowering Banana Tree, Green

  • Item # 38XJ70
  • My Part #
  • Mfr. Model # T7763
  • Catalog Page # N/A
  • UNSPSC # 56101528
7 ft. Silk Flowering Banana Tree, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $393.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Set a serene setting in your home, office, or workspace or add some colorful decor with this natural botanical life-like looking 7-ft. silk flowering banana tree. No need to worry about watering or caring for this tree, it's maintenance free. This plant is perfect for adding a splash of greenery in any setting. Tree container not included. For use with Tree containers Nos. 38XJ71, 5YGD01, 5YGD0, and 5RUT6 sold separately.

View More

Technical Specs

  • Item Flowering Banana Tree
  • Material Silk
  • Height 7 ft.
  • Color Green
  • Includes Pot Sold Separately
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.