Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NU-CALGON

Leak Detector, 1 qt., Blue

  • Item# 2RZW4
  • Mfr. Model# 4183-24
  • Catalog Page# 3762
  • UNSPSC# 41111809
Leak Detector,1 qt.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-viscosity Cal-Blue® Plus adheres to pipe surfaces and produces long-lasting bubbles to alert you and other technicians to even the smallest leaks. The non-corrosive formula won't damage pipe surfaces and does not effect UV lights, so it can be used with fluorescent dies. Freeze-protected and safe for use on most gases, including oxygen.

View More

Technical Specs

  • Item Leak Detector
  • Type Cal Blue(R) LT, High Viscosity, Low Temp Gas Leak Detector
  • Size 1 qt.
  • Color Blue
  • Temp. Range (F) -20 to 220
  • Characteristics New Advanced Formula Provides Long Lasting Bubbles, and the Product Will Remain in Contact with the Applied Surface for an Extended Period of Time. It is Also Noncorrosive to Metal, and This is a Significant Feature as it Helps to Maintain the Integrity of Piping, Tubing, and Fittings. Also, It Does Not Effect Ultraviolet or Black Lights.
  • For Use With Refrigerant and Other Pressurized Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.