Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NU-CALGON

Condensate Pan Treatment, 5 t, Blue

  • Item# 22NV60
  • Mfr. Model# 4295-34
  • Catalog Page# 3074
  • UNSPSC# 47101603
Condensate Pan Treatment,5 t,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PanPads® air conditioning condensate pan treatment pads control slime build-up in air conditioner and refrigeration system condensate pans, to help prevent overflow and the associated water damage that comes with it. Pads also control bacteria growth to help prevent odors and the spread of airborne illnesses, such as Legionaire's Disease. Simple to use: just drop in the pad and replace every few months.

View More

Technical Specs

  • Item Condensate Pan Treatment
  • Form Pad
  • Size 3/4 oz.
  • Color Blue
  • Application Slime Prevention
  • For Use With System Size 5 t
  • Characteristics 6 Months Lasting
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.