Skip Content

NC
NTN

Taper Roller Bearing Cone,2.875 Bore In

  • Item # 1YTX6
  • My Part #
  • Mfr. Model # 33287
  • Catalog Page # 139
  • UNSPSC # 31171516
Taper Roller Bearing Cone,2.875 Bore In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tapered roller bearing cone is designed to carry a maximum combination of radial and thrust loads simultaneously. It features roller guiding inner ring construction. The roller bearing cone features a steel cage and is nonlubricated. Use in lower-speed applications where there is a high degree of thrust or radial load, shock loads, and/or alternating thrust and radial loads. Note: When replacing bearings, replace both cone and cup to ensure optimum performance and longer life.

View More

Technical Specs

  • Item Taper Roller Bearing Cone
  • Type Inch Series
  • Bore Dia. (In.) 2.875
  • Cone Width 1.188"
  • Max. Shaft Fillet Radius (In.) 0.14
  • Dynamic Load Capacity (Lb.) 28,100
  • Static Load Capacity (Lb.) 43,500
  • Temp. Range (F) -20F - 250
  • Cage Material Steel
  • Raceway Steel (G4104)
  • Lubrication Not Lubricated
  • For Use With 1YTX7 Taper Roller Bearing Cup
  • Agency Compliance ABMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.