Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NTN

Radial Ball Bearing, Shielded Bearing Type, 25.00mm Bore Dia., 52.00mm Outside Dia.

  • Item# 13W888
  • Mfr. Model# 6205FT150ZZ
  • Catalog Page# N/A
  • UNSPSC# 31171504
Radial Ball Bearing, Shielded Bearing Type, 25.00mm Bore Dia., 52.00mm Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?

List Price $40.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in high-heat applications, this high-temperature radial ball bearing offers stability at various temperatures, and is designed to adapt to operating conditions. With rust-resistant steel shields, it also helps maintain stability in the presence of water. Greases are selected to help enhance operating performance, reducing the possibility of lubricant breakdown. Cages are constructed of pressed steel for high tolerance. Use wherever you need bearings that can withstand high temperatures.

View More

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Shielded
  • Bore Dia. 25.00mm
  • Bore Tolerance +0/-10 micron
  • Outside Dia. 52.00mm
  • Outside Dia. Tolerance +0/-13 micron
  • Width 12.00mm
  • ABEC Tolerance 1
  • Dynamic Load Capacity 3,200 lb.
  • Static Load Capacity 1,800 lb.
  • Max. RPM 12,000
  • Temp. Range 230 Degrees to 250 Degrees F
  • Bearing Material Steel
  • Cage Material Steel
  • Seal Material Viton
  • Shield Material Steel
  • Lubrication Hi Temp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.