Skip Content
DV
NTN

Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1" Bore Dia.

  • Item # 35JF12
  • My Part #
  • Mfr. Model # MUCPPL205-16FG1
  • Catalog Page # 134
  • UNSPSC # 31171504
Pillow Block Bearing,Ball,1" Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pillow Block Bearing
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Insert Type Ball
  • Bore Dia. 1"
  • Bolt Hole Center-to-Center 105mm
  • Mounting Surface to Shaft Center 36.5mm
  • Bearing Housing Material Type PBT
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 440C Stainless Steel
  • Series Corrosion Resistant with Food Grade Solid Lubrication
  • Number of Bolts 2
  • Bolt Size M8
  • Overall Height 71mm
  • Overall Width 38mm
  • Overall Length 140mm
  • Bearing Lubrication FDA/USDA-H1 Solid Grease
  • Dynamic Load Capacity 2475 lb.
  • Static Load Capacity 1800 lb.
  • Temp. Range -10 Degrees to 95 Degrees C
  • Finish Painted
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.