Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
NTN

3-Bolt Flange Bearing with Ball Bearing Insert and 35mm Bore Dia.

  • Item # 49C719
  • Mfr. Model # MUCFBL207
  • Catalog Page # 134
  • UNSPSC # 31171504
3-Bolt Flange Bearing with Ball Bearing Insert and 35mm Bore Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $237.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 3-Bolt Flange Bearing
  • Mounted Bearing Item 3-Bolt Flange Bearing
  • Bearing Insert Type Ball
  • Bore Dia. 35mm
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type PBT
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 50.8mm
  • Series Corrosion Resistant
  • Bolt Size M12
  • Overall Height 47.1mm
  • Overall Width 89mm
  • Overall Length 157mm
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Dynamic Load Capacity 4950 lb.
  • Static Load Capacity 2770 lb.
  • Temp. Range -4 Degrees to 230 Degrees F
  • Finish None
  • Dimension A 312.80mm
  • Dimension B 42.9mm
  • Dimension E 50.8mm
  • Dimension F 89mm
  • Dimension G 16.1mm
  • Dimension H 60.3mm
  • Dimension J 31.8mm
  • Dimension L 95mm
  • Dimension S 13.1mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.