DV
NTN

Angular Bearing, 40 Deg, 20mm Bore, 47mm OD

  • Item # 4ZXY7
  • My Part #
  • Mfr. Model # 7204BL1G
  • Catalog Page # N/A
  • UNSPSC # 31171504
Angular Bearing, 40 Deg, 20mm Bore, 47mm OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NTN® angular contact single-row radial ball bearings accommodate axial loads in 1 direction in addition to radial loads. Self-retaining unit with solid inner and outer rings and ball and cage assembly with machined brass cage. 40° contact angle. Flush-ground universal mount.

View More

Technical Specs

  • Item Angular Contact Ball Bearing
  • Contact Angle (Degree) 40
  • Bore Dia. 20mm
  • Outside Dia. 47mm
  • Width 14mm
  • Max. RPM 15,000
  • Dynamic Load Capacity (Lb.) 2990
  • Dynamic Load Capacity (N) 13,300
  • Static Load Capacity (Lb.) 1730
  • Static Load Capacity (N) 7695
  • ABEC Tolerance 1
  • Temp. Range (F) -13 to 250
  • Cage Material Machined Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.