Navigation Menu New

Access My Account, Order History, Lists and more here.

38VF92 5344700 UNSPSC # 23171618

NTK

Triangle Turning Insert, Inscribed Circle 3/8 in, Al2O3+TiC

  • Item # 38VF92
  • Mfr. Model # 5344700
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NTK

Triangle Turning Insert, Inscribed Circle 3/8 in, Al2O3+TiC

  • Item # 38VF92
  • Mfr. Model # 5344700
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Triangle Turning Insert
  • Primary Material Application Cast Iron
  • Inscribed Circle 3/8 in
  • Cutting Direction Neutral
  • Thickness 0.1875 in
  • Corner Radius 0.0468 in
  • Clearance Angle 0 Degrees
  • Finish - Machining Al2O3+TiC
  • Insert Style TNGA
  • ANSI Code TNGA333T0425 HC2
  • ISO Number TNGA 160412 T01025
  • Chip-Breaker No
  • Cutting Application Finishing
  • Cutting Edge Chamfered
  • Included Angle 60 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade HC2
  • Material - Machining Ceramic
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code K
  • Rake Negative
  • Secondary Material Application Hardened Steel
  • Secondary Material Application ISO Code H
  • Shape Triangle

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top