Navigation Menu New

Access My Account, Order History, Lists and more here.

38VF83 5731161 UNSPSC # 23171618

NTK

Square Turning Insert, Inscribed Circle 3/8 in

  • Item # 38VF83
  • Mfr. Model # 5731161
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NTK

Square Turning Insert, Inscribed Circle 3/8 in

  • Item # 38VF83
  • Mfr. Model # 5731161
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Square Turning Insert
  • Inscribed Circle 3/8 in
  • Cutting Direction Neutral
  • Thickness 3/8 in
  • Corner Radius 3/64 in
  • Clearance Angle 7 Degrees
  • Insert Style SCGW
  • ANSI Code SCGW32.53T0420
  • ISO Number SCGW 09T312 T01020
  • Number of Cutting Edges 4
  • Chip-Breaker No
  • Cutting Application Finishing
  • Included Angle 90 Degrees
  • Manufacturer Grade SX1
  • Material - Machining Ceramic
  • Measurement System Fractional Inch
  • Rake Positive
  • Shape Square

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top