Navigation Menu New

Access My Account, Order History, Lists and more here.

38VF80 5596556 UNSPSC # 23171618

NTK

Square Turning Insert, Inscribed Circle 1/2 in

  • Item # 38VF80
  • Mfr. Model # 5596556
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NTK

Square Turning Insert, Inscribed Circle 1/2 in

  • Item # 38VF80
  • Mfr. Model # 5596556
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Square Turning Insert
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/16 in
  • Clearance Angle 0 Degrees
  • Insert Style SNGN
  • ANSI Code SNG434SNX36
  • Number of Cutting Edges 8
  • Chip-Breaker No
  • Cutting Application Finishing
  • Included Angle 90 Degrees
  • Manufacturer Grade HC2
  • Material - Machining Ceramic
  • Measurement System Fractional Inch
  • Rake Negative
  • Shape Square

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top