Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NSA

Shoulder Length Cryogenic Gloves, Laminated Nylon With Silicone Coated Palm, Size L, 26" Length

  • Item# 3PWE2
  • Mfr. Model# G99CRSGPLGSH
  • Catalog Page# 2095
  • Catalog Group# D1654
  • UNSPSC# 46181504
Shoulder Length Cryogenic Gloves, Laminated Nylon With Silicone Coated Palm, Size L, 26" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $458.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shoulder Cryogenic Gloves with 100% Waterproof Liner and SaferGrip contain a specially designed silicone-coated material (SaferGrip) in the palm for enhanced grip and durability. Gloves offer you warmth, flexibility and dexterity even with long exposure to ultra cold. Washable.

• NSA Cryogenic Gloves are recommended for use when handling cryogenic liquids
• Special material gives you superior protection in extreme temperatures (–260° to -300°F)

View More

Technical Specs

  • Item Shoulder Length Cryogenic Gloves
  • Length 26"
  • Size L
  • Color Blue
  • Cuff Straight
  • Lining Thinsulate(TM)
  • Material Laminated Nylon With Silicone Coated Palm
  • Temp. Range -260 to -300 Degrees F
  • Standards EN 511
  • Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.