ST
NSA

Heat Resistant Gloves, Thermobest™, 600°F Max. Temp., Universal, PR 1

  • Item # 3PWH2
  • My Part #
  • Mfr. Model # G51TCNL14
  • Catalog Page # 1715
  • UNSPSC # 46181504
Heat Resistant Gloves, Thermobest™, 600°F Max. Temp., Universal, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NSA® aluminized carbon/Kevlar®-backed gloves give you added protection from molten metal splash for the back of the hand and feature a heat-resistant Thermobest palm (up to 600°F) and a Nomex® lining for added heat protection. Aluminized gloves provide excellent radiant heat protection and shield your hands from many of the most dangerous burns. Kevlar/fiberglass palm. 14"L.

View More

Technical Specs

  • Item Heat Resistant Gloves
  • Material Thermobest(TM)
  • Fabric Weight 22 oz.
  • Max. Temp. 600 Degrees F
  • Size Universal
  • Color Silver/Yellow
  • Length 14"
  • Lining Nomex(R)
  • Cut Gunn
  • Thumb Style Straight
  • Standards ANSI/ISEA 105-2011
  • Application Heat Exposure; Molten Metal Applications; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & Manufacturing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.