Skip Content
C3
NSA

Front Brim Hard Hat, 4 pt. Pinlock Suspension, White, Hat Size: 6-3/4 to 7-3/8

  • Item # 41H945
  • My Part #
  • Mfr. Model # H20HAT20CALCAFS
  • Catalog Page # N/A
  • UNSPSC # 46181701
Hard Hat,4 pt. Pinlock,Wh close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

National Safety Apparel® arc flash face shield/hard hat combination provides complete head and face protection for welders who work at construction sites and require protection from both welding arcs and potential injuries from falling objects and debris. The light green face shield is rated to 20 cal/cm2. Nonvented hard hat is slotted for easy face shield mounting and features a 4-point pinlock suspension. One-size-fits-most.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series None
  • Graphics None
  • Hard Hat Suspension 4 pt. Pinlock
  • Color White
  • Fits Hat Size 6-3/4 to 7-3/8
  • Shell Material Polyethylene
  • Accessory Slots No
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009, ASTM F2178, NFPA 70E:2012, HRC 2, Type 1, Class E
  • CSA Type CSA Z462-15 for Arc Flash (Canada)
  • CSA Class None
  • Includes Hard Hat, Faceshield, Chin Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.