ST
NPS

Round Stool with 24" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 20HW55
  • My Part #
  • Mfr. Model # 6224-10
  • Catalog Page # 1335
  • UNSPSC # 56112106
Round Stool with 24" Seat Height Range and 300 lb. Weight Capacity, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Shop Furniture~Shop Stools


$55.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The durable construction and classic design of the black 6200 Series heavy-duty stool is ideal for hands-on educational settings like art rooms, science labs, home economics, or shop classrooms. This reliable black-colored stool features a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip, or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spot well contact points.

View More

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 300 lb.
  • Seat Width 14"
  • Seat Height Range 24"
  • Overall Height 24"
  • Color Black
  • Seat Material Masonite Board
  • Base Material Steel
  • Number of Casters 0
  • Caster Type Non-Marring Glides
  • Caster Material polypropylene glides
  • Features 18 ga. Steel Frame
  • Assembled Yes
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms