Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NPS

Round Stool and 300 lb. Weight Capacity, Black

  • Item# 20HW54
  • Mfr. Model# 6218-10
  • Catalog Page# 1584
  • UNSPSC# 56112106
Round Stool and 300 lb. Weight Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The durable construction and classic design of the black 6200 Series heavy-duty stool is ideal for hands-on educational settings like art rooms, science labs, home economics, or shop classrooms. This reliable black-colored stool features a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip, or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spot well contact points.

View More

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 300 lb.
  • Seat Width 14"
  • Overall Height 18"
  • Color Black
  • Seat Material Masonite Board
  • Base Material Steel
  • Number of Casters 0
  • Caster Type Non-Marring Glides
  • Caster Material polypropylene glides
  • Features 18 ga. Steel Frame
  • Assembled Yes
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.