Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NPS

Electric Tape Dispenser, 3" Tapes

  • Item# 4HY24
  • Mfr. Model# 112A
  • Catalog Page# N/A
  • UNSPSC# 44121605
Electric Tape Dispenser,3" Tapes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Benchtop Carton Sealing Tape Dispenser
  • For Use With Self Adhesive Tapes
  • Power Requirements Electric
  • Height 10"
  • Length 10"
  • Width 7"
  • Max. Tape Width 2"
  • Tape Delivery Length 1 to 12"
  • Color Gray
  • Construction Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.