Skip Content

ST
NOVUS

Temperature and Process Controller, 1/4 DIN Size, 100 to 240VAC Input Voltage

  • Item # 12T232
  • My Part #
  • Mfr. Model # N3000
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temperature Process Controller,1/4 DIN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering ideal temperature control for furnaces, oven, bakery and cooking equipment, and industrial processes, this unit features an advanced PID algorithm, high-precision input, internal cold junction compensation for thermocouples, a self-adaptive control algorithm, and digital display type.

View More

Technical Specs

  • Item Temperature and Process Controller
  • Digital/Analog Digital
  • Sensor Type J, K, T, R, S, N, Pt100, 4-20mA, 0-50mV, 0-5V
  • DIN Size 1/4
  • Input Voltage 100 to 240VAC
  • Switch Function SPDT, SPST
  • Output (2) 3A Relay, (2) 1.5A Relay, (1) 4 to 20mA or Pulse
  • Temp. Range 5 Degrees to 50 Degrees C
  • Control Mode PID
  • Amps 3
  • Length 3.78"
  • Width 3.78"
  • Depth 3.54"
  • Description/Special Features Universal Process Controller, Autotunig PID Function, Universal Input, Big Display
  • Hysteresis Programmable
  • Proportional Band 0-500%
  • Setting Accuracy +/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100 and Voltage
  • Alarms 4
  • Power Consumption 9 VA
  • Standards UL, cUL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Temperature and Process Controller, 1/4 DIN Size, 100 to 240VAC Input Voltage is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from solid controller we looked at many brands to replace our aging temperature controllers. this controller is well built and is easy to use plus has many standard features plus the price was right !
Date published: 2012-05-11
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_12T232, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.