Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOVUS

Temperature Transmitter, USB, 4-20 mA

  • Item# 12T236
  • Mfr. Model# TxIsoPack
  • Catalog Page# N/A
  • UNSPSC# 41112205
Temperature Transmitter,USB,4-20 mA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $168.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temperature Transmitter
  • Temp. Range -328 to 3200 Degrees F Depentent on Type of Sensor
  • Power Required 12 to 35VDC
  • Response Time 500 msec
  • Mounting Surface
  • Output 4 to 20mA
  • Temp. Accuracy 3% of Max Thermocouple Range, 0.2% Range of Pt100 and Voltage
  • Sensor Type 8 Thermocouple Types, Pt100 RTD
  • Electrical Connections Screw Terminals
  • Enclosure Rating IP54
  • Description/Special Features Native USB configuration interface, 0.95 In. D.
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.