ST
NOVUS

Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST

  • Item # 12T229
  • My Part #
  • Mfr. Model # N480D
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with advanced PID algorithim, high-precision input, internal cold junction compensation for thermocouples, self-adaptive control algorithim, and digital type. Ideal for furnaces, ovens, bakery and cooking equipment, and industrial processes.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type J, K, T, R, S, E, N and Pt100
  • DIN Size 1/16
  • Input Voltage 100 to 240VAC
  • Switch Function SPST
  • Output (1) 1.5A Relay, (1) Pulse
  • Temp. Range Dependent on Sensor Type
  • Control Mode PID
  • Amps 1.5
  • Length 1.89"
  • Width 1.89"
  • Depth 4.33"
  • Description/Special Features Self-tuning PID Function, Dual Display, Full Range Power Supply
  • Hysteresis Programmable
  • Proportional Band 0-500%
  • Setting Accuracy +/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100
  • Alarms 2
  • Power Consumption 9 VA
  • Standards UL, cUL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This was my first contact with this control. The trick is walking through the menu. You must turn on relays.With no differential set, I was able to lower temp from 370 down to 345f. 20%more propane,50%more product.Very happy.Update; 8 degree differential, lowered propane use, happy happy customer
Date published: 2015-11-04
  • y_2018, m_11, d_13, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_12T229, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.