Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NOVEC

11 oz. Non-Flammable Contact Cleaner, 1 EA

  • Item# 3NZC5
  • Mfr. Model# 71864
  • Catalog Page# N/A
  • UNSPSC# 47131825
11 oz. Non-Flammable Contact Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Non-Flammable Contact Cleaner
  • Size 11 oz.
  • Net Weight 11 oz.
  • Container Type Aerosol Can
  • Fragrance Slightly Ethereal
  • Contains Conforms to CARB (California Air Resources Board), OTC (Ozone Transport Commission)
  • Flash Point None
  • VOC Content 280g/L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.