Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NOVAX BY PIP

Black/Orange Electrical Rated Gloves, Latex, 2 Class, Size 7

  • Item# 20XV39
  • Mfr. Model# 155-2-14/7
  • Catalog Page# N/A
  • Catalog Group# H6683
  • UNSPSC# 46181504
Black/Orange Electrical Rated Gloves, Latex, 2 Class, Size 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electrical Rated Gloves
  • Class 2
  • Size 7
  • Color Black/Orange
  • Length 14"
  • AC Max. Use Voltage 17,000
  • AC Test Voltage 20,000
  • Material Latex
  • Standards ANSI/ASTM D120, NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.