Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NOVAX BY PIP

Orange Electrical Glove Kit, Latex, 00 Class, Size 12

  • Item# 20XV50
  • Mfr. Model# 147-SK-00/12
  • Catalog Page# N/A
  • Catalog Group# H6685
  • UNSPSC# 46181504
Orange Electrical Glove Kit, Latex, 00 Class, Size 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrical Gloves

Technical Specs

  • Item Electrical Glove Kit
  • Class 00
  • Size 12
  • Color Orange
  • Length 11"
  • AC Max. Use Voltage 500
  • AC Test Voltage 2500
  • Material Latex
  • Standards ANSI/ASTM D120, NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None