Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Tamper Evident Tape: 2 mil Tape Thick, 2 in x 60 yd, 0.051 m x 54.9 m, Red

Item 
38UZ38
Mfr. Model 
PVT2R-217D-180

Product Details

Catalog Page
1346
Brand
NOVAVISION
Message
Security Tape. If Word "Opened" Appears, Check Contents.
Tape Thickness
2 mil
Tape Color
Red
Min. Tape Performance Temp.
-40 °F
Max. Tape Performance Temp.
200 °F
Tape Core Diameter
3 in
Tape Adhesive
Acrylic
Tape Adhesive Strength
40 oz/in
Standards
FDA Compliance 21 CFR 175.105
Shelf Life
40 mo
Text Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
54.9 m
Metric Tape Width
54.9 m
Package Configuration
Box
Tape Backing Material
Polyester
Tape Roll Diameter
4-5/8 in
Product Type
Tamper Evident Tape
UNSPSC
31201517
Country of Origin
USA (subject to change)
Product Description

Standard tamper-evident tape is shorter than machine length tamper-evident tape and is used in conjunction with a hand tape dispenser.