Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Tamper Evident Tape: 2 mil Tape Thick, 1 in x 55 yd, 0.025 m x 76.2 m, Red, Stretch Wrap Secure

Item 
38UZ37
Mfr. Model 
PVT1R-100D-250

Product Details

Catalog Page
1346
Brand
NOVAVISION
Message
Stretch Wrap Secure
Tape Thickness
2 mil
Tape Color
Red
Min. Tape Performance Temp.
-40 °F
Max. Tape Performance Temp.
200 °F
Tape Core Diameter
3 in
Tape Adhesive
Acrylic
Tape Adhesive Strength
40 oz/in
Standards
21 CFR 801.437; ASTM F963; ASTM-D882A; FDA Compliance 21 CFR 175.105
Shelf Life
40 mo
Text Color
Black
Imperial Tape Length
250 ft
Imperial Tape Width
1 in
Metric Tape Length
76.2 m
Metric Tape Width
76.2 m
Package Configuration
Box
Tape Backing Material
Polyester
Tape Roll Diameter
5 in
Product Type
Tamper Evident Tape
UNSPSC
31201517
Country of Origin
USA (subject to change)
Product Description

Standard tamper-evident tape is shorter than machine length tamper-evident tape and is used in conjunction with a hand tape dispenser.