Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Tamper Evident Tape: 2 mil Tape Thick, 2 in x 55 yd, 0.051 m x 50 m, Blue, No Message, 36 PK

Item 
35JF85
Mfr. Model 
EST2B-36-164

Product Details

Catalog Page
N/A
Brand
NOVAVISION
Message
No Message
Tape Thickness
2 mil
Tape Color
Blue
Min. Tape Performance Temp.
-40 °F
Max. Tape Performance Temp.
150 °F
Tape Core Diameter
3 in
Tape Adhesive
Acrylic
Tape Adhesive Strength
28 oz/in
Standards
RoHS Compliant
Shelf Life
40 mo
Text Color
Blue
Imperial Tape Length
164 ft
Imperial Tape Width
2 in
Metric Tape Length
50 m
Metric Tape Width
50 m
Package Configuration
Box
Tape Backing Material
Polyester
Tape Roll Diameter
4-1/8 in
Product Type
Tamper Evident Tape
UNSPSC
31201517
Country of Origin
USA (subject to change)
Product Description

Standard tamper-evident tape is shorter than machine length tamper-evident tape and is used in conjunction with a hand tape dispenser.