Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Tamper Evident Tape: 2 mil Tape Thick, 1 in x 60 yd, 2.54 cm x 55m, Red, Secure T.R.A.C.

Item 
16G849
Mfr. Model 
PST1R-46A-180

Product Details

Catalog Page
1346
Brand
NOVAVISION
Message
Secure T.R.A.C.
Tape Thickness
2 mil
Tape Color
Red
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
-65 °F
Max. Tape Performance Temp.
180 °F
Tape Adhesive
Acrylic
Tape Adhesive Strength
28 oz/in
Standards
RoHS Compliant
Text Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
55 m
Metric Tape Width
2.54 cm
Tape Backing Material
Polyester
Product Type
Tamper Evident Tape
UNSPSC
31201517
Country of Origin
USA (subject to change)
Product Description

Standard tamper-evident tape is shorter than machine length tamper-evident tape and is used in conjunction with a hand tape dispenser.