Navigation Menu New

Access My Account, Order History, Lists and more here.

53XW87 G1000 UNSPSC # 40101502

Tap image to zoom.

Roll over image to zoom.

Negative Air Machine, 2 Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V, 5 A Amps, HEPA

  • Item # 53XW87
  • Mfr. Model # G1000
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Negative Air Machine
  • Motor 2 Speed Thermally Protected
  • HP 1 hp
  • Voltage 115 V
  • Amps 5 A
  • Height 40 in
  • Length (Straight Wireway) 20 in
  • Width 23 in
  • Air Flow with HEPA Filter 150 to 1100 cfm
  • Air Flow without HEPA Filter 1,400 cfm
  • Filtration HEPA
  • Main Filter Size 16 in x 16 in x 11-1/2 in
  • Prefilter Size 16 in x 16 in x 1 in
  • Prefilter Type Pleated
  • Discharge Dia. 10 in
  • Air Inlet 12 in
  • Decibels 58
  • Vacuum Gauge Yes
  • Construction Polyethylene
  • Net Weight 91 lb
  • Includes HEPA Filter, Prefilter, Pad Filter
Back to Top