Navigation Menu New

Access My Account, Order History, Lists and more here.

53XW81 G0701CRT UNSPSC # 40101502

Tap image to zoom.

Roll over image to zoom.

Negative Air Machine, Variable Speed Thermally Protected Motor, HP 1/2 hp, Voltage 115 V

  • Item # 53XW81
  • Mfr. Model # G0701CRT
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Negative Air Machine
  • Motor Variable Speed Thermally Protected
  • HP 1/2 hp
  • Voltage 115 V
  • Amps 3 A
  • Height 21 in
  • Length (Straight Wireway) 22 in
  • Width 22 in
  • Air Flow with HEPA Filter 250 to 750 cfm
  • Air Flow without HEPA Filter 700 cfm
  • Filtration HEPA
  • Main Filter Size 16 in x 16 in x 3 in
  • Prefilter Size 16 in x 16 in x 2 in
  • Prefilter Type Pleated
  • Discharge Dia. 12 in
  • Air Inlet 10 in
  • Decibels 51
  • Vacuum Gauge Yes
  • Construction Polyethylene
  • Net Weight 45 lb
  • Includes HEPA Filter, Prefilter, Box Filter, Dolly with Wheels
Back to Top