Navigation Menu New

Access My Account, Order History, Lists and more here.

348KH1 F2100 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Negative Air Machine, HP 2 hp, Voltage 115 V, HEPA, Height 31 in

  • Item # 348KH1
  • Mfr. Model # F2100
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Negative Air Machine
  • HP 2 hp
  • Voltage 115 V
  • Height 31 in
  • Length (Straight Wireway) 37 in
  • Width 26 in
  • Air Flow with HEPA Filter 2000 cfm
  • Filtration HEPA
  • Main Filter Size 24 in x 24 in x 12 in
  • Prefilter Size 25 in x 25 in x 2 in
  • Discharge Dia. 12 in
  • Decibels 75
  • Construction Polyethylene
  • Net Weight 135 lb
  • Includes Machine Turn Key
Back to Top